Shop All Toolholder Accessories
J.W. Winco
Gn33-80-3/8X16-125-B1-S Leveling Feet
Mfr # 33-80-3/8X16-125-B1-S
Zoro # G911289225
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 X 16"
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Features Without nut, external hex at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Finish Matte shot-blasted finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-80-3/8X16-125-B1-S
- Zoro # G911289225
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 X 16" |
Thread Length | 125 mm |
Bore Dia. | 80 mm |
Details
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Features | Without nut, external hex at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Finish | Matte shot-blasted finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367263)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- J.W. Winco Toolholder Accessories