Shop All Toolholder Accessories
J.W. Winco
Gn33-80-3/4X10-62-B1-X Leveling Feet
Mfr # 33-80-3/4X10-62-B1-X
Zoro # G311289252
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4 X 10"
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
- Features External hex, tapped socket type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-80-3/4X10-62-B1-X
- Zoro # G311289252
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/4 X 10" |
Bore Dia. | 80 mm |
Thread Length | 62 mm |
Details
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Features | External hex, tapped socket type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Heel Cup Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10240)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I (GP2118D)
- SUMITOMO Carbide Insert, Coated, TPG322-AC510U (12HV712)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- J.W. Winco Toolholder Accessories