Shop All Toolholder Accessories
J.W. Winco
Gn33-80-3/4X10-150-B1-U Leveling Feet
Mfr # 33-80-3/4X10-150-B1-U
Zoro # G911289294
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4 X 10"
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Finish Matte shot-blasted finish
- Features Without nut, internal hex at the top, wrench flat at the bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-80-3/4X10-150-B1-U
- Zoro # G911289294
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/4 X 10" |
Bore Dia. | 80 mm |
Thread Length | 150 mm |
Details
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Finish | Matte shot-blasted finish |
Features | Without nut, internal hex at the top, wrench flat at the bottom |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- HHIP .312" Pilot Drill Chuck Key Skd3 For 1/2 & 5/8" Chucks (3070-0049)
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- J.W. Winco Toolholder Accessories