Shop All Toolholder Accessories
J.W. Winco
Gn33-80-1/2X13-100-B1-S Leveling Feet
Mfr # 33-80-1/2X13-100-B1-S
Zoro # G411288995
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2 X 13"
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
- Features Without nut, external hex at the bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-80-1/2X13-100-B1-S
- Zoro # G411288995
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 X 13" |
Bore Dia. | 80 mm |
Thread Length | 100 mm |
Details
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Features | Without nut, external hex at the bottom |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 114x6 Spade Bit (DSB1017)
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs (1848)
- MARSHALLTOWN TAPING KNIFE 10"" SS (SSTK10)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52100)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- COBRA Cobra 61000 0.75 in. x 100 ft. Flat Sewer Rod (670455)
- J.W. Winco Toolholder Accessories