Shop All Toolholder Accessories
J.W. Winco
Gn33-60-M12-80-B1-Sk Leveling Feet
Mfr # 33-60-M12-80-B1-SK
Zoro # G011289071
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12"
- Finish Matte shot-blasted finish
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Features With nut, external hex at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-60-M12-80-B1-SK
- Zoro # G011289071
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M12" |
Bore Dia. | 60 mm |
Thread Length | 80 mm |
Details
Finish | Matte shot-blasted finish |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Features | With nut, external hex at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Dust Collector Motor (40287)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- STARRETT Scriber w/2 Points, 9 In (67B)
- WRIGHT TOOL 3/4" Drive Slugging Wrench Adaptor, SAE, 1 pcs, Black Oxide (1901)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- J.W. Winco Toolholder Accessories