Shop All Toolholder Accessories
J.W. Winco
Gn33-60-M12-100-B1-Sk Leveling Feet
Mfr # 33-60-M12-100-B1-SK
Zoro # G511289205
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12"
- Finish Matte shot-blasted finish
- Features With nut, external hex at the bottom
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-60-M12-100-B1-SK
- Zoro # G511289205
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M12" |
Thread Length | 100 mm |
Bore Dia. | 60 mm |
Details
Finish | Matte shot-blasted finish |
Features | With nut, external hex at the bottom |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-558 Repl Blades For 4 Cubic Feet Stone Mixer (11-558)
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" (CC782H)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- CRESCENT WISS 18" Folding Tool (WF18)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- J.W. Winco Toolholder Accessories