Shop All Toolholder Accessories
J.W. Winco
Gn33-50-5/8X11-100-B1-U Leveling Feet
Mfr # 33-50-5/8X11-100-B1-U
Zoro # G111289315
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8 X 11"
- Features Without nut, internal hex at the top, wrench flat at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Finish Matte shot-blasted finish
- Material Base - Stainless steel 304, Stud - Stainless steel 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-50-5/8X11-100-B1-U
- Zoro # G111289315
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/8 X 11" |
Thread Length | 100 mm |
Bore Dia. | 50 mm |
Details
Features | Without nut, internal hex at the top, wrench flat at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Finish | Matte shot-blasted finish |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- JOHNSON LEVEL & TOOL Line/Surface Level (555)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- J.W. Winco Toolholder Accessories