Shop All Toolholder Accessories
J.W. Winco
Gn33-50-5/16X18-40-B1-X Leveling Feet
Mfr # 33-50-5/16X18-40-B1-X
Zoro # G811289097
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16 X 18"
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Features External hex, tapped socket type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-50-5/16X18-40-B1-X
- Zoro # G811289097
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 X 18" |
Thread Length | 40 mm |
Bore Dia. | 50 mm |
Details
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Features | External hex, tapped socket type |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- AIRCAT 1" Vibrotherm Drive Composite Straight Impact Wrench With 6" Anvil (1993-VXL)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- J.W. Winco Toolholder Accessories