Shop All Toolholder Accessories
J.W. Winco
Gn33-50-3/8X16-100-B1-S Leveling Feet
Mfr # 33-50-3/8X16-100-B1-S
Zoro # G511289045
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8 X 16"
- Finish Matte shot-blasted finish
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Features Without nut, external hex at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-50-3/8X16-100-B1-S
- Zoro # G511289045
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 X 16" |
Thread Length | 100 mm |
Bore Dia. | 50 mm |
Details
Finish | Matte shot-blasted finish |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Features | Without nut, external hex at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- URREA 12-Point Blanck Offset Striking Wrench, 2"opening size. (2632SW)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- J.W. Winco Toolholder Accessories