Shop All Toolholder Accessories
J.W. Winco
Gn33-50-1/2X13-47-B1-X Leveling Feet
Mfr # 33-50-1/2X13-47-B1-X
Zoro # G511289021
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2 X 13"
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Features External hex, tapped socket type
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-50-1/2X13-47-B1-X
- Zoro # G511289021
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 X 13" |
Bore Dia. | 50 mm |
Thread Length | 47 mm |
Details
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Features | External hex, tapped socket type |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- J.W. WINCO GN351-75-55-M12-EE-55 Rubber Bumper Internal Threads (351-75-55-M12-EE-55)
- CROWN TOOLS Corner Chisel (21070)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. Winco Toolholder Accessories