Shop All Toolholder Accessories
J.W. Winco
Gn33-50-1/2X13-150-B1-Sk Leveling Feet
Mfr # 33-50-1/2X13-150-B1-SK
Zoro # G811289110
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2 X 13"
- Finish Matte shot-blasted finish
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Features With nut, external hex at the bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-50-1/2X13-150-B1-SK
- Zoro # G811289110
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 X 13" |
Bore Dia. | 50 mm |
Thread Length | 150 mm |
Details
Finish | Matte shot-blasted finish |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Features | With nut, external hex at the bottom |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON "C" Anvil for Rivet Spinner 24549 for 1/4", 3/8" Low Profile, & .325" Pitch Chains (26890)
- POWERBUILT 6" C-Clamp, Malleable Iron (648641)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- J.W. Winco Toolholder Accessories