Shop All Toolholder Accessories
J.W. Winco
Gn33-100-M24-200-B1-Uk Leveling Feet
Mfr # 33-100-M24-200-B1-UK
Zoro # G711289364
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24
- Features With nut, internal hex at the top, wrench flat at the bottom
- Finish Matte shot-blasted finish
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-100-M24-200-B1-UK
- Zoro # G711289364
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M24 |
Bore Dia. | 100 mm |
Thread Length | 200 mm |
Details
Features | With nut, internal hex at the top, wrench flat at the bottom |
Finish | Matte shot-blasted finish |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0.01-5mm (1045AB-01)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. Winco Toolholder Accessories