Shop All Toolholder Accessories
J.W. Winco
Gn33-100-M20-150-B1-Tk Leveling Feet
Mfr # 33-100-M20-150-B1-TK
Zoro # G111289322
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Features With nut, wrench flat at the bottom
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Finish Matte shot-blasted finish
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-100-M20-150-B1-TK
- Zoro # G111289322
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M20 |
Bore Dia. | 100 mm |
Thread Length | 150 mm |
Details
Features | With nut, wrench flat at the bottom |
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Finish | Matte shot-blasted finish |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (145)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. Winco Toolholder Accessories