Shop All Toolholder Accessories
J.W. Winco
Gn33-100-M16-100-B1-Uk Leveling Feet
Mfr # 33-100-M16-100-B1-UK
Zoro # G911289409
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M16
- Material Base - Stainless steel 304, Stud - Stainless steel 303
- Features With nut, internal hex at the top, wrench flat at the bottom
- Primary Application The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
- Finish Matte shot-blasted finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 33-100-M16-100-B1-UK
- Zoro # G911289409
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M16 |
Thread Length | 100 mm |
Bore Dia. | 100 mm |
Details
Material | Base - Stainless steel 304, Stud - Stainless steel 303 |
Features | With nut, internal hex at the top, wrench flat at the bottom |
Primary Application | The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage. |
Finish | Matte shot-blasted finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEG083C812MAT-13' 0)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- J.W. Winco Toolholder Accessories