Shop All Handwheels
J.W. Winco
GN321.4-125-K12-A-ZI Safety Clutch
Mfr # 12KE53/AZI
Zoro # G4671925
product price: $174.99
/ea
Free Shipping & Returns
$174.99
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
- Brand J.W. Winco
- MFR # 12KE53/AZI
- Zoro # G4671925
- Country of Origin Germany
- Category Handwheels
Description
GN 321.4 safety clutch handwheels can be engaged by pulling or pushing and are available with or without handles. For applications that require slower RPM speeds, the friction bearing clutch mechanism is an optimal solution. No mounting hole in rim for handwheel without handle. Handle shipped loose; mounting of handle is required.
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
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49102)
- MAKITA 18V LXT® Cut-Out Tool (XOC01Z)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- J.W. Winco Hand Knobs and Wheels