Shop All Handwheels
J.W. Winco
GN321-80-B3/8-A Disc Handwheel Aluminum
Mfr # 3BF04/A
Zoro # G4651430
$32.85
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
- Brand J.W. Winco
- MFR # 3BF04/A
- Zoro # G4651430
- Country of Origin Germany
- Category Handwheels
Description
GN 321 solid disk handwheels are distinguished by modern design. The highly polished rim and the shot blast finish does not, for most applications, require painting or other surface treatments. No mounting hole in rim for handwheel without handle. Handle shipped loose; mounting of handle is required.
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
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792731)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- J.W. Winco Hand Knobs and Wheels