Shop All Levers & Handles
J.W. Winco
GN310-12-100-D-ZB Gear Lever Steel
Mfr # 310-12-100-D-ZB
Zoro # G4717897
$11.89
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
- Brand J.W. Winco
- MFR # 310-12-100-D-ZB
- Zoro # G4717897
- Country of Origin Germany
- Category Levers & Handles
Description
GN 310 gear lever handles are highly universal options for movement and operation. Used for actuating the material flow through hydraulic valves via the lever handle or, used as control levers for on / off, start / stop applications where the lever handle is attached to set collars, split hubs, or eccentric cams, are example uses of these standard parts.
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
- HHIP 1/16 W X 1/2 H X 4-1/2" P1 5% Cobalt Parallel Cut-Off Blade (2000-7010)
- BIG HORN Angle Screwdriver Adapter with Lock & Quick Release (19340)
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/8" #600 (06103)
- J.W. WINCO Tubular Handle, 379 mm Overall L (667-20-350-SW)
- J.W. WINCO JW Winco WN300.2-45-10X24-SW Adjustable Lever, Zinc Die-Cast (300.2-45-10X24-SW)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (8300874)
- J.W. WINCO WN300-KT-45-10X32-OS Adjustable Lever Steel (1TF33O)
- J.W. WINCO DIN39-ST-16-E Fixed Handle Steel (16WG54/E)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- J.W. Winco Hand Knobs and Wheels