Shop All Levers & Handles
J.W. Winco
GN300.1-63-5/16X18-SW Adjustable Lever Stainless Steel
Mfr # 5TA07K
Zoro # G4655527
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.48 in
- Thread Size 5/16"-18
- Material Stainless Steel, Matte
- Color Black
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 5TA07K
- Zoro # G4655527
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 2.48 in |
Thread Size | 5/16"-18 |
Details
Material | Stainless Steel, Matte |
Color | Black |
Finish | Powder Coat |
Thread Type | Tapped |
Handle | Zinc Die-Cast |
Description
GN 300.1 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608561)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/4" (OE 1 1/4)
- GENERAL TOOLS Arch Punch, 1/2 in. Tip, 1 in. L (1271E)
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- J.W. WINCO GN310-16-250-A-ZB Gear Lever Steel (310-16-250-A-ZB)
- J.W. WINCO GN310-14-200-A-1/2X13-ZB Gear Lever Steel (310-14-200-A-1/2X13-ZB)
- J.W. WINCO GN300-108-M14 Adjustable Lever Steel (14NA05K)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- KIPP Gear Levers, Style A, metric (K0179.210X50)
- J.W. Winco Levers & Handles