Shop All Levers & Handles
J.W. Winco
GN300.1-30-1/4X20-16-SW Adjustable Lever Stainless Steel
Mfr # 3T16A20K
Zoro # G4629259
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.18 in
- Thread Size 1/4"-20
- Material Stainless Steel, Matte
- Color Black
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 3T16A20K
- Zoro # G4629259
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 1.18 in |
Thread Size | 1/4"-20 |
Thread Length | 0.63 in |
Details
Material | Stainless Steel, Matte |
Color | Black |
Finish | Powder Coat |
Thread Type | Threaded Stud |
Handle | Zinc Die-Cast |
Description
GN 300.1 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 30MM X 50MM Copperhead Carbide Tip Annular Cutter (18430)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- J.W. WINCO GN927.4-63-M5-20-B-B Clamping Lever (927.4-63-M5-20-B)
- J.W. WINCO J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 1/2", 3.94" Long (4VB95)
- J.W. WINCO GN310-10-125-A-5/16X18-NI Gear Lever Stainless Steel (310-10-125-A-5/16X18-NI)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- J.W. WINCO GN927.4-101-M10-30-A-B Clamping Lever (927.4-101-M10-30-A)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- J.W. Winco Levers & Handles