Shop All Levers & Handles
J.W. Winco
GN300-92-3/8X16 Adjustable Lever Steel
Mfr # 6TA04K
Zoro # G4704466
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.62 in
- Thread Size 3/8"-16
- Material Steel
- Color Black
- Finish Black Oxide; Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6TA04K
- Zoro # G4704466
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 3.62 in |
Thread Size | 3/8"-16 |
Details
Material | Steel |
Color | Black |
Finish | Black Oxide; Powder Coat |
Handle | Zinc Die-Cast |
Thread Type | Tapped |
Description
GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 12 TPI 5 pk (DJT121BF5)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- URREA Cold Cut Chisel 3/8"x5/16" (86A-5/16)
- J.W. WINCO GN927.4-63-M5-20-B-B Clamping Lever (927.4-63-M5-20-B)
- J.W. WINCO GN300-92-3/8X16 Adjustable Lever Steel (6TA04O)
- J.W. WINCO J.W. Winco Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 1.77 Stud (6T45A02K)
- J.W. WINCO GN300.1-63-M8-32-SW Adjustable Lever Stainless Steel (8N32A07K)
- J.W. WINCO GN300-63-5/16X18-50 Adjustable Lever Steel (5T50A02K)
- J.W. WINCO DIN39-ST-25-E Fixed Handle Steel (25WG54/E)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A51X50)
- J.W. Winco Hand Knobs and Wheels