Shop All Levers & Handles
J.W. Winco
GN300-78-1/2X13-32 Adjustable Lever Steel
Mfr # 8T32A03O
Zoro # G4712218
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.07 in
- Thread Size 1/2"-13
- Material Steel
- Color Orange
- Finish Black Oxide; Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8T32A03O
- Zoro # G4712218
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 3.07 in |
Thread Size | 1/2"-13 |
Thread Length | 1.26 in |
Details
Material | Steel |
Color | Orange |
Finish | Black Oxide; Powder Coat |
Handle | Zinc Die-Cast |
Thread Type | Threaded Stud |
Description
GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnetic Pickup, Telescoping, 5-1/2 In (383NX)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- J.W. WINCO GN300-63-5/16X18-20 Adjustable Lever Steel (5T20A02K)
- J.W. WINCO GN565.2-26-128-A-EL Angled Cabinet U-Handle (565.2-26-128-A-EL)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- J.W. WINCO JW Winco WN300.2-63-5/16X18-SW Adjustable Lever, Zinc Die-Cast (300.2-63-5/16X18-SW)
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH110)
- J.W. Winco Levers & Handles