Shop All Leveling Mounts
J.W. Winco
GN30-60-M10-100-A2-S Leveling Feet
Mfr # 30-60-M10-100-A2-S
Zoro # G4652447
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 30-60-M10-100-A2-S
- Zoro # G4652447
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | M10 |
Details
Material | Steel |
Finish | Zinc Plated |
Description
GN 30 Leveling feet feature zinc-plated steel, and will be delivered mounted and are not removable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Snap Link 3/8 (C-2450-3/8)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ILCO Ilco: Key Blanks, 1502 (ILCO-1502)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- J.W. WINCO JW Winco WN9100.1 8T5W10N Leveling Feet (8T5W10N)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A1-SK)
- J.W. WINCO Leveling Feet - Hygienic Design (19-80-M16-175-A)
- J.W. WINCO JW Winco GN23-80-M12-60-D1-SK Leveling Mount (23-80-M12-60-D1-SK)
- J.W. WINCO JW Winco WN9000.1 11TWP8 Leveling Feet (11TWP8)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- J.W. Winco Leveling Feet & Pads