Shop All Fixture Clamps
J.W. Winco
GN288-B25-B25-T-2-BL Swivel Clamp
Mfr # 288-B25-B25-T-2-BL
Zoro # G4714424
$62.25
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
- Brand J.W. Winco
- MFR # 288-B25-B25-T-2-BL
- Zoro # G4714424
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 288 swivel clamp connector joints are an assembly of two swivel clamp connectors. For the type with a stepless adjustment (Type S), swivel clamp connectors with a centering step are used. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- TEKTON 10 mm Stubby Combination Wrench (18065)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- J.W. WINCO GN820-355-MC Horizontal Toggle Clamp (820-355-MC)
- J.W. WINCO GN820-230-M Horizontal Toggle Clamp (820-230-M)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN820.2-75-MF-NI Horizontal Toggle Clamp (820.2-75-MF-NI)
- J.W. Winco Fixture Clamps