Shop All Fixture Clamps
J.W. Winco
GN287-B12-B12-2-SW Swivel Clamp
Mfr # 287-B12-B12-2-SW
Zoro # G4721817
$49.29
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
- Brand J.W. Winco
- MFR # 287-B12-B12-2-SW
- Zoro # G4721817
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 287 swivel clamp connector joints are an assembly of two swivel clamp connectors. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- GEARWRENCH 1/4" x 11" Long Taper Punch (82281)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- J.W. Winco Fixture Clamps