Shop All Fixture Clamps
J.W. Winco
GN286-B50-B50-T-2-BL Swivel Clamp
Mfr # 286-B50-B50-T-2-BL
Zoro # G4636898
Free Shipping & Returns
$132.99
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
- Brand J.W. Winco
- MFR # 286-B50-B50-T-2-BL
- Zoro # G4636898
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 286 swivel clamp connector joints are an assembly of two swivel clamp connectors. For the type with a stepless adjustment (Type S), swivel clamp connectors with a centering step are used. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- MARSHALLTOWN REEL DRYWALL TAPE 10""X3"" (31)
- MELIN TOOL CO 2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm (HDR-2MM)
- LEATHERMAN Charge Tti Multitool (832537)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. Winco Fixture Clamps