Shop All Fixture Clamps
J.W. Winco
GN286-B50-B50-S-2-BL Swivel Clamp
Mfr # 286-B50-B50-S-2-BL
Zoro # G4640084
Free Shipping & Returns
$132.99
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
- Brand J.W. Winco
- MFR # 286-B50-B50-S-2-BL
- Zoro # G4640084
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 286 swivel clamp connector joints are an assembly of two swivel clamp connectors. For the type with a stepless adjustment (Type S), swivel clamp connectors with a centering step are used. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN163-B2-85-2-SW Base Plate Connector Clamp (163-B2.00-85-2-SW)
- J.W. WINCO GN820-355-MC Horizontal Toggle Clamp (820-355-MC)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- J.W. Winco Fixture Clamps