Shop All Fixture Clamps
J.W. Winco
GN286-B40-B40-S-2-BL Swivel Clamp
Mfr # 286-B40-B40-S-2-BL
Zoro # G4662746
Free Shipping & Returns
$132.99
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
- Brand J.W. Winco
- MFR # 286-B40-B40-S-2-BL
- Zoro # G4662746
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 286 swivel clamp connector joints are an assembly of two swivel clamp connectors. For the type with a stepless adjustment (Type S), swivel clamp connectors with a centering step are used. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7313M)
- DEWALT 8 Piece SAE Fold-Up Hex Key Set, DWHT70262M (DWHT70262M)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- J.W. WINCO GN192-B60-B60-80-2-SW T-Angle Connector Clamp (192-B60-B60-80-2-SW)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- J.W. WINCO GN852.3-4000-T6-NI Latch Toggle Clamp (852.3-4000-T6-NI)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- J.W. Winco Fixture Clamps