Shop All Fixture Clamps
J.W. Winco
GN286-B30-B30-T-2-SW Swivel Clamp
Mfr # 286-B30-B30-T-2-SW
Zoro # G4716375
product price: $62.25
/ea
$62.25
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
- Brand J.W. Winco
- MFR # 286-B30-B30-T-2-SW
- Zoro # G4716375
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 286 swivel clamp connector joints are an assembly of two swivel clamp connectors. For the type with a stepless adjustment (Type S), swivel clamp connectors with a centering step are used. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- DRILL AMERICA 11/16"-27 HSS Plug Hand Tap (DWTST11/16-27P)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- DRILL AMERICA 1/2"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/2)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- J.W. Winco Fixture Clamps