Shop All Fixture Clamps
J.W. Winco
GN286-B20-B20-S-2-BL Swivel Clamp
Mfr # 286-B20-B20-S-2-BL
Zoro # G4641238
$57.85
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
- Brand J.W. Winco
- MFR # 286-B20-B20-S-2-BL
- Zoro # G4641238
- Country of Origin Germany
- Category Fixture Clamps
Description
GN 286 swivel clamp connector joints are an assembly of two swivel clamp connectors. For the type with a stepless adjustment (Type S), swivel clamp connectors with a centering step are used. Since the swivel clamp connectors have an identical swivel width "b," all bores "d1/d2" can be combined as needed. The clamping bore is machined and designed for construction tubings. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws and hex nuts with nylon insert.
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
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- REICHEL T4/K7 Chuck Key (eqauivalent to Jacobs K (T4 CHUCK KEY)
- HHIP 3.75 X 2.75 X 4 Magnetic V-Block With Switch (3402-0901)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- J.W. Winco Fixture Clamps