Shop All Toolholder Accessories
J.W. Winco
Gn269-80-V10 Straight Crank Stainless
Mfr # 269-80-V10
Zoro # G411289336
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 80 mm
- Finish smooth
- Primary Application Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.
- Includes Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304
- Material Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 269-80-V10
- Zoro # G411289336
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Length | 80 mm |
Bore Dia. | 10 mm |
Details
Finish | smooth |
Primary Application | Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals. |
Includes | Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304 |
Material | Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- PINPOINT 24 in. Gooseneck Wrecking Prybar (PI3488487)
- HUSQVARNA Water Tank, Hose Included, 10 in L (536089802)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. Winco Toolholder Accessories