Shop All Vibration Isolator Pads
J.W. Winco
GN256-50-M10-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-50-M10-20-55-GR
Zoro # G4692925
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.69 in
- Finish Matte
- Dia. 1.97 in
- Thread Length 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-50-M10-20-55-GR
- Zoro # G4692925
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.69 in |
Dia. | 1.97 in |
Thread Length | 0.79 in |
Thread Size | M10 |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- POSI LOCK T-Handle (10657)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- J.W. WINCO GN352-15-10-M4-S-55 Rubber Bumper Threaded Stud (352-15-10-M4-S-55)
- J.W. WINCO GN451.1-25-19-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-19-5/16-55)
- J.W. WINCO GN351.3-51-41-3/8X16-55 Rubber Bumper, 2 Tapped Holes (351.3-51-41-3/8-55)
- J.W. WINCO GN352-10-15-M4-S-55 Rubber Bumper Threaded Stud (352-10-15-M4-S-55)
- J.W. WINCO GN451.2-79-57-1/2X13-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-79-57-1/2-55)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- J.W. Winco Mounts and Vibration Control