Shop All Vibration Isolator Pads
J.W. Winco
GN256-50-M10-12-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-50-M10-12-55-GR
Zoro # G4690755
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.69 in
- Finish Matte
- Dia. 1.97 in
- Thread Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-50-M10-12-55-GR
- Zoro # G4690755
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.69 in |
Dia. | 1.97 in |
Thread Length | 0.47 in |
Thread Size | M10 |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia. (GNH6-HEX4P7----)
- STAR ASIA Hi-Viz Orange 16 Oz. Ball Pein Hammer (63160)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- J.W. WINCO GN351-40-40-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-40-40-M8-ES-55)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .56" Dia, .50"H, 10-32 Thread (351.1-14-13-10-55)
- J.W. WINCO GN451-50-20-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-20-M10-ES-55)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- J.W. Winco Mounts and Vibration Control