Shop All Vibration Isolator Pads
J.W. Winco
GN256-50-3/8X16-55-GR Conical Bmpr SS Silic. Rubber Gray, Tapped
Mfr # 256-50-3/8X16-55-GR
Zoro # G4694928
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.69 in
- Finish Matte
- Thread Size 3/8"-16
- Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 256-50-3/8X16-55-GR
- Zoro # G4694928
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.69 in |
Thread Size | 3/8"-16 |
Dia. | 1.97 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242954 12 in. Mud Pan Mixer (242954)
- STM 12x18 Grade A Black Granite Surface Plate (255130)
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- J.W. WINCO GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-38-5/16X18-55)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- J.W. WINCO GN454-16-8-4.3-55 Rubber Bumper, Washer Stainless (454-16-8-4.3-55)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- J.W. WINCO GN454-42-20-10.5-55 Rubber Bumper, Washer Stainless (454-42-20-10.5-55)
- J.W. WINCO GN352-25-15-M6-E-55 Rubber Bumper Tapped (352-25-15-M6-E-55)
- QUICKCABLE Isolator, 90A, Deltronic (303301-001)
- J.W. Winco Mounts and Vibration Control