Shop All Vibration Isolator Pads
J.W. Winco
GN256-50-3/8X16-16-55-GR Conical Bmpr Stainless - Gray - Threaded Stud
Mfr # 256-50-3/8X16-16-55-GR
Zoro # G4604524
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.69 in
- Finish Matte
- Thread Type Threaded Stud
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 256-50-3/8X16-16-55-GR
- Zoro # G4604524
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.69 in |
Thread Size | 3/8"-16 |
Dia. | 1.97 in |
Thread Length | 0.63 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH4000)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .56" Dia, .50"H, 10-32 Thread (351.1-14-13-10-55)
- J.W. WINCO GN253-25-1/4X20-55 Tapered Bumper Natural Rubber-Tapped (253-25-1/4X20-55)
- J.W. WINCO GN453-20-24-M6-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-20-24-M6-S-55)
- J.W. WINCO GN352-75-40-M12-S-55 Rubber Bumper Threaded Stud (352-75-40-M12-S-55)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- J.W. WINCO GN452.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-19-3/8-55)
- J.W. WINCO GN452-20-10-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-10-M6-S-55)
- J.W. Winco Mounts and Vibration Control