Shop All Vibration Isolator Pads
J.W. Winco
GN256-38-M8-55-GR Conical Bmpr Stainless, Silicone Rubber Gray, Tapped
Mfr # 256-38-M8-55-GR
Zoro # G4683658
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.26 in
- Finish Matte
- Thread Type Tapped Hole
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-38-M8-55-GR
- Zoro # G4683658
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Thread Size | M8 |
Dia. | 1.50 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- J.W. WINCO GN353-50-61-M8-S-55 Rubber Bumper Cone Threaded Stud (353-50-61-M8-S-55)
- J.W. WINCO GN351-50-40-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-40-M10-ES-55)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- J.W. WINCO GN351-50-30-M10-EE-55 Rubber Bumper Internal Threads (351-50-30-M10-EE-55)
- J.W. WINCO GN352-15-15-M4-E-55 Rubber Bumper Tapped (352-15-15-M4-E-55)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- J.W. Winco Mounts and Vibration Control