Shop All Vibration Isolator Pads
J.W. Winco
GN256-38-M8-10-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-38-M8-10-55-GR
Zoro # G4683037
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.26 in
- Finish Matte
- Dia. 1.50 in
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-38-M8-10-55-GR
- Zoro # G4683037
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Dia. | 1.50 in |
Thread Size | M8 |
Thread Length | 0.39 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Universal Joint, Impact (D008660)
- RIDGID Guide Tube (37922)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Impact Sha (CMMT15835)
- J.W. WINCO GN352-10-15-M4-S-55 Rubber Bumper Threaded Stud (352-10-15-M4-S-55)
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- J.W. WINCO GN451-50-20-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-20-M10-ES-55)
- J.W. WINCO GN351.1-38-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-38-19-5/16-55)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- J.W. WINCO GN351-50-40-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-40-M10-ES-55)
- J.W. WINCO GN352.1-40-25-3/8X16-55 Rubber Bumper Threaded Stud (352.1-40-25-3/8-55)
- J.W. Winco Vibration Isolator Pads