Shop All Vibration Isolator Pads
J.W. Winco
GN256-38-5/16X18-55-GR Conical Bmpr SS Silic. Rubber Gray, Tapped
Mfr # 256-38-5/16X18-55-GR
Zoro # G4703319
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.26 in
- Finish Matte
- Thread Size 5/16"-18
- Dia. 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-38-5/16X18-55-GR
- Zoro # G4703319
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Thread Size | 5/16"-18 |
Dia. | 1.50 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- BIG HORN 7 Piece Countersink Drill Bit Set with Stop Collars & Wrench (13200)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- J.W. WINCO GN351-20-20-M6-EE-55 Rubber Bumper Internal Threads (351-20-20-M6-EE-55)
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- J.W. WINCO GN352.1-51-41-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-41-3/8-55)
- J.W. WINCO GN452-40-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud (452-40-30-M8-S-55)
- J.W. WINCO GN351.1-32-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-25-5/16-55)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- J.W. Winco Mounts and Vibration Control