Shop All Vibration Isolator Pads
J.W. Winco
GN256-38-5/16X18-32-55-GR Conical Bmpr Stainless, Gray, Threaded Stud
Mfr # 256-38-5/16X18-32-55-GR
Zoro # G4700878
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.26 in
- Finish Matte
- Thread Length 1.26 in
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 256-38-5/16X18-32-55-GR
- Zoro # G4700878
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.26 in |
Thread Length | 1.26 in |
Thread Size | 5/16"-18 |
Dia. | 1.50 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 4" Bender Saddle (254-135)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- J.W. WINCO GN352-20-25-M6-E-55 Rubber Bumper Tapped (352-20-25-M6-E-55)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- J.W. WINCO GN451.2-51-41-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-41-3/8-55)
- J.W. WINCO GN453.1-45-51-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-45-51-3/8-55)
- J.W. WINCO GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-7.9-55)
- MASON INDUSTRIES Neoprene And Cork Pad 18" X 18" X 1" (NK18X18)
- J.W. Winco Vibration Isolator Pads