Shop All Vibration Isolator Pads
J.W. Winco
GN256-32-M8-55-GR Conical Bmpr Stainless, Silicone Rubber Gray, Tapped
Mfr # 256-32-M8-55-GR
Zoro # G4702725
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-32-M8-55-GR
- Zoro # G4702725
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carriage, with No. 312 Lever (311)
- MASTER APPLIANCE Taper Needle Tip 0.5mm dia. (70-01-05)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500T5---21)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- J.W. WINCO GN351.1-25-13-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-13-1/4-55)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- J.W. WINCO GN351.2-51-41-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-41-3/8-55)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- MASON Pad, Anti Vibration (4C975)
- J.W. Winco Vibration Isolator Pads