Shop All Vibration Isolator Pads
J.W. Winco
GN256-32-M8-16-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-32-M8-16-55-GR
Zoro # G4702436
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 1.02 in
- Finish Matte
- Thread Size M8
- Thread Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 256-32-M8-16-55-GR
- Zoro # G4702436
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.02 in |
Thread Size | M8 |
Thread Length | 0.63 in |
Dia. | 1.26 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/16", Black (1191B)
- MOODY TOOL Scribe Straigh, Hook, Double End Mach (51-1875)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- J.W. WINCO GN351-75-55-M12-EE-55 Rubber Bumper Internal Threads (351-75-55-M12-EE-55)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- J.W. WINCO GN454-56-24-13-55 Rubber Bumper, Washer Stainless (454-56-24-13-55)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- J.W. Winco Vibration Isolator Pads