Shop All Vibration Isolator Pads
J.W. Winco
GN256-32-5/16X18-55-GR Conical Bmpr SS Silic. Rubber Gray, Tapped
Mfr # 256-32-5/16X18-55-GR
Zoro # G4703285
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 256-32-5/16X18-55-GR
- Zoro # G4703285
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- STAR ASIA 24In Adjustable Wrench (224)
- CURRENT TOOLS 254 Saddle Pin (254-149)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- J.W. WINCO GN353-50-68-M10-E-55 Rubber Bumper Cone Tapped (353-50-68-M10-E-55)
- J.W. WINCO GN451-50-40-M10-EE-55 Rubber Bumper Stainless, Internal Threads (451-50-40-M10-EE-55)
- J.W. WINCO GN451-75-40-M12-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-75-40-M12-ES-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, 1.00"H, 5/16-18 Thread (351.1-25-25-5/16-55)
- J.W. WINCO GN451.3-16-13-8-55 Rubber Bumper Stainless, Tapped (451.3-16-13-8-55)
- J.W. WINCO GN351-50-50-M10-SS-55 Rubber Bumper Threaded Studs (351-50-50-M10-SS-55)
- J.W. Winco Mounts and Vibration Control