Shop All Vibration Isolator Pads
J.W. Winco
GN256-25-M6-55-GR Conical Bmpr Stainless, Silicone Rubber Gray, Tapped
Mfr # 256-25-M6-55-GR
Zoro # G4702628
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 0.81 in
- Finish Matte
- Thread Size M6
- Dia. 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-25-M6-55-GR
- Zoro # G4702628
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.81 in |
Thread Size | M6 |
Dia. | 0.98 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-48 UNS HSS Plug Tap and 2.90mm HSS Drill Bit Kit (POUFS6-48)
- MORSE 5-3/4" Carbide Grit Hole Saw (MHSG92)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- J.W. WINCO GN451-50-20-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-20-M10-ES-55)
- J.W. WINCO GN253-32-M8-55 Tapered Bumper Natural Rubber-Tapped (253-32-M8-55)
- J.W. WINCO GN253-50-3/8X16-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-31.8-55)
- J.W. WINCO GN452.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-19-1/4-55)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- KIPP Swivel Pads, Inch (K0304.A4)
- J.W. Winco Mounts and Vibration Control