Shop All Vibration Isolator Pads
J.W. Winco
GN256-25-M6-25-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-25-M6-25-55-GR
Zoro # G4681235
product price: $16.19
/ea
$16.19
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
- Brand J.W. Winco
- MFR # 256-25-M6-25-55-GR
- Zoro # G4681235
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
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
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- DEWALT 4 1/2" x .250 XP Sandwich Tuck Point Blade (DW4740S)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- J.W. WINCO GN352.1-40-25-3/8X16-55 Rubber Bumper Threaded Stud (352.1-40-25-3/8-55)
- J.W. WINCO GN452.1-51-41-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-41-3/8-55)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- QUICKCABLE Isolator, 200A, Deltronic (303306-001)
- J.W. Winco Mounts and Vibration Control