Shop All Vibration Isolator Pads
J.W. Winco
GN256-25-M6-12-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-25-M6-12-55-GR
Zoro # G4702497
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 0.81 in
- Finish Matte
- Thread Size M6
- Thread Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-25-M6-12-55-GR
- Zoro # G4702497
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.81 in |
Thread Size | M6 |
Thread Length | 0.47 in |
Dia. | 0.98 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 1" (HMS.1)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 3 3/4 In (GN4X4000T5-D-21)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (2322)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- J.W. WINCO GN352-15-10-M4-S-55 Rubber Bumper Threaded Stud (352-15-10-M4-S-55)
- J.W. WINCO GN451.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-25-25-5/16-55)
- J.W. WINCO GN351.1-40-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-40-25-5/16-55)
- J.W. WINCO GN351-20-25-M6-EE-55 Rubber Bumper Internal Threads (351-20-25-M6-EE-55)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- J.W. WINCO GN351.1-14-13-10X32-55 Rubber Bumper 2 Threaded Studs (351.1-14-13-10-55)
- MASON INDUSTRIES Mason Industries WMSW6X6 Super W Pad - Neoprene And Steel Pad With Friction Pad 6" X 6" X 1 1/4" (WMSW6X6)
- J.W. Winco Mounts and Vibration Control