Shop All Vibration Isolator Pads
J.W. Winco
GN256-19-M5-6-55-GR Conical Bumper Stainless - Gray - Threaded Stud
Mfr # 256-19-M5-6-55-GR
Zoro # G4701200
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 0.63 in
- Finish Matte
- Thread Length 0.24 in
- Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-19-M5-6-55-GR
- Zoro # G4701200
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.63 in |
Thread Length | 0.24 in |
Dia. | 0.75 in |
Thread Size | M5 |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1 HSS Metric Hand Tap (DWTSMT16X1)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- SATA Striking Tool Tray Set, 4 Pc. (ST09932A)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 1 Cut D (4TGZ4)
- J.W. WINCO GN352-10-10-M4-S-55 Rubber Bumper Threaded Stud (352-10-10-M4-S-55)
- J.W. WINCO GN253-25-M6-25-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-25-55)
- J.W. WINCO GN351.2-35-25-5/16X18-55 Rubber Bumper, 1 Tapped Hole and 1 Thrd Stud (351.2-35-25-5/16-55)
- J.W. WINCO GN451-20-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-15-M6-ES-55)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- J.W. WINCO GN451.1-25-19-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-19-5/16-55)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- J.W. Winco Vibration Isolator Pads