Shop All Vibration Isolator Pads
J.W. Winco
GN256-19-M5-55-GR Conical Bmpr Stainless, Silicone Rubber Gray, Tapped
Mfr # 256-19-M5-55-GR
Zoro # G4698586
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 0.63 in
- Finish Matte
- Thread Size M5
- Thread Type Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-19-M5-55-GR
- Zoro # G4698586
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.63 in |
Thread Size | M5 |
Dia. | 0.75 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- FREEMAN P2238US Pneumatic 22-Gauge 5/8" Upholstery Stapler (P2238US)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- J.W. WINCO GN352-30-15-M8-S-55 Rubber Bumper Threaded Stud (352-30-15-M8-S-55)
- J.W. WINCO GN352-20-20-M6-S-55 Rubber Bumper Threaded Stud (352-20-20-M6-S-55)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN351.1-25-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-5/16-55)
- J.W. Winco Mounts and Vibration Control