Shop All Vibration Isolator Pads
J.W. Winco
GN256-19-10X24-19-55-GR Conical Bmpr Stainless - Gray - Threaded Stud
Mfr # 256-19-10X24-19-55-GR
Zoro # G4702488
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone; Stainless Steel
- Height 0.63 in
- Finish Matte
- Thread Size #10-24
- Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 256-19-10X24-19-55-GR
- Zoro # G4702488
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.63 in |
Thread Size | #10-24 |
Thread Length | 3/4 in |
Dia. | 0.75 in |
Details
Material | Silicone; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 256 silicone vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity, use is possible in the food and medical industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- STARRETT Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-08)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, 1.00"H, 5/16-18 Thread (351.1-25-25-5/16-55)
- J.W. WINCO GN454-35-16-8.4-55 Rubber Bumper, Washer Stainless (454-35-16-8.4-55)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- J.W. WINCO GN451-75-40-M12-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-75-40-M12-ES-55)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- J.W. Winco Mounts and Vibration Control