Shop All Vibration Isolator Pads
J.W. Winco
GN254-50-M10-40-55 Tapered Bmpr Stainless, Nat. Rubber, Threaded Stud
Mfr # 254-50-M10-40-55
Zoro # G4677857
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 1.69 in
- Finish Matte
- Thread Type Threaded Stud
- Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-50-M10-40-55
- Zoro # G4677857
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.69 in |
Dia. | 1.97 in |
Thread Length | 1.57 in |
Thread Size | M10 |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- J.W. WINCO GN353.1-32-38-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-32-38-5/16-55)
- J.W. WINCO GN351-15-10-M4-SS-55 Rubber Bumper Threaded Studs (351-15-10-M4-SS-55)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- J.W. WINCO GN254-19-10X24-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-19-10X24-55)
- J.W. WINCO GN452.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-19-1/4-55)
- J.W. WINCO GN452-20-15-M6-E-55 Rubber Bumper Stainless, Tapped (452-20-15-M6-E-55)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- J.W. Winco Mounts and Vibration Control