Shop All Vibration Isolator Pads
J.W. Winco
GN254-50-M10-12-55 Tapered Bmpr Stainless, Nat. Rubber, Threaded Stud
Mfr # 254-50-M10-12-55
Zoro # G4700710
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Stainless Steel
- Height 1.69 in
- Finish Matte
- Dia. 1.97 in
- Thread Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-50-M10-12-55
- Zoro # G4700710
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.69 in |
Dia. | 1.97 in |
Thread Length | 0.47 in |
Thread Size | M10 |
Details
Material | Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- CRESCENT NICHOLSON 10 in. L Wood Rasp Half Round 1 pc (19427N)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- J.W. WINCO GN253-38-M8-10-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-M8-10-55)
- J.W. WINCO GN253-32-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-32-5/16X18-55)
- J.W. WINCO GN452-20-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-15-M6-S-55)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- J.W. Winco Mounts and Vibration Control