Shop All Vibration Isolator Pads
J.W. Winco
GN254-38-M8-30-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud
Mfr # 254-38-M8-30-55
Zoro # G4688278
$18.49
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
- Brand J.W. Winco
- MFR # 254-38-M8-30-55
- Zoro # G4688278
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 254 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
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
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade (50010)
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- J.W. WINCO GN451-40-20-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-20-M8-SS-55)
- J.W. WINCO GN451-30-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-40-M8-EE-55)
- J.W. WINCO GN452.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-13-1/4-55)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- ANDRE RUBBER CORK PADS LOAD RANGE 15-55PSI, 4PK (RCMP-030301)
- J.W. Winco Vibration Isolator Pads